Motion
XLS1-3/8

MRC (SKF)
XLS1-3/8

Angular Contact Bearing - 1.3750 in Bore, 2.5625 in OD, 0.5625 in Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073845
MFR #XLS1-3/8
List Price$900.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
XLS1-3/8

Angular Contact Bearing - 1.3750 in Bore, 2.5625 in OD, 0.5625 in Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073845
MFR #XLS1-3/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$900.62/each for your price

Overview

Mfr description
XLS 1 3/8 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    15 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    5060 lbf
  • Radial Static Load Capacity
    3510 lbf
  • Cage Material
    Phenolic
  • Inner Ring Width
    14.288 mm
  • Max Rpm
    13000 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    1 mm
  • Series
    XLS
  • Weight
    0.44 lbs
  • Manufacturer Upc Number
    097741022286
  • UPC_NO
    097741022286
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    XLS 1 3/8 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought