Motion
XLS1-3/4-BRZ

MRC (SKF)
XLS1-3/4-BRZ

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #00073852
MFR #XLS1-3/4-BRZ
Price$609.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
XLS1-3/4-BRZ

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #00073852
MFR #XLS1-3/4-BRZ

Mfr description
XLS1-3/4-BRZ BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$609.64/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Outside Diameter  
    3.0000 in
  • Overall Width  
    0.5625 in

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)