Motion
XLS2
Angular Contact Bearing - 2.0000 in Bore, 3.3125 in OD, 0.6250 in Width, Open, 15 ° Contact Angle, C3
Mi Item #00073857
MFR #XLS2
Price$884.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 2.0000 in Bore, 3.3125 in OD, 0.6250 in Width, Open, 15 ° Contact Angle, C3
Mi Item #00073857
MFR #XLS2

Mfr description
XLS 2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$884.85/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    15.875 mm
  • Outside Diameter  
    3.3125 in
  • Overall Width  
    0.6250 in
  • Precision Rating
    Not Rated
  • Weight
    0.73 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    XLS 2 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741022316
  • Max Rpm
    9500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6790 lbf
  • Radial Static Load Capacity
    5730 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    XLS
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741022316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)