Motion
XLS 2-1/8

MRC (SKF)
XLS 2-1/8

Radial/Deep Groove Ball Bearing - Straight Bore, 2.1250 in ID, 3.4375 in OD, 0.6250 in Width, Open, Without Snap Ring
Mi Item #00073859
MFR #XLS 2-1/8
Price$456.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
XLS 2-1/8

Radial/Deep Groove Ball Bearing - Straight Bore, 2.1250 in ID, 3.4375 in OD, 0.6250 in Width, Open, Without Snap Ring
Mi Item #00073859
MFR #XLS 2-1/8

Mfr description
XLS 2-1/8 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.94/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Contact Angle
    15 °
  • Inner Ring Width
    15.875 mm
  • Outside Diameter  
    3.4375 in
  • Overall Width  
    0.6250 in
  • Weight
    0.78 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    XLS 2-1/8 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Long Description
    The XLS 2-1/8 is a 2.1250 in bore radial/deep groove ball bearing with 3.4375 in OD, 0.6250 in width, straight design, open type.
  • Manufacturer Catalog Number
    XLS 2-1/8
  • Manufacturer Upc Number
    097741022347
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    30.2 kN
  • Radial Static Load Capacity
    25.5 kN
  • Series
    XLS
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741022347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)