Specifications
Dimensions
- Bore Diameter2.2500 in
- Outside Diameter3.5625 in
- Overall Width0.6250 in
Details
- Bore TypeStraight
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)