Motion
SC1306

NTN
SC1306

Radial/Deep Groove Ball Bearing - Straight Bore, 2.5000 in ID, 3.8740 in OD, 0.6870 in Width, Open, Without Snap Ring
Mi Item #00073868
MFR #SC1306
Price$242.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SC1306

Radial/Deep Groove Ball Bearing - Straight Bore, 2.5000 in ID, 3.8740 in OD, 0.6870 in Width, Open, Without Snap Ring
Mi Item #00073868
MFR #SC1306

Mfr description
SC1306 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$242.94/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Inner Ring Width
    0.6870 in, 17.460 mm
  • Outside Diameter  
    3.8740 in
  • Overall Width  
    0.6870 in
  • Precision Rating
    Not Rated
  • Weight
    1.10 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    SC1306 BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The SC1306 Radial/Deep Groove Ball Bearing features 2.5000 in bore diameter, straight bore, open closure, 3.8740 in outside diameter, and 0.6870 in width.
  • Manufacturer Catalog Number
    SC1306
  • Manufacturer Upc Number
    4547359181937
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3810 lbf
  • Radial Static Load Capacity
    3510 lbf
  • Seal Type
    Open
  • Series
    SC1
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359181937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)