Motion
XLS2-1/2S

MRC (SKF)
XLS2-1/2S

Angular Contact Bearing - 2.5000 in Bore, 3.8750 in OD, 0.6875 in Width, Open, 15 ° Contact Angle, C3
Mi Item #00073869
MFR #XLS2-1/2S
Price$498.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
XLS2-1/2S

Angular Contact Bearing - 2.5000 in Bore, 3.8750 in OD, 0.6875 in Width, Open, 15 ° Contact Angle, C3
Mi Item #00073869
MFR #XLS2-1/2S

Mfr description
XLS 2 1/2 S BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$498.42/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Contact Angle
    15 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    17.4625 mm
  • Outside Diameter  
    3.8750 in
  • Overall Width  
    0.6875 in
  • Precision Rating
    Not Rated
  • Weight
    1.00 lbs

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    XLS 2 1/2 S BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Max Rpm
    7900 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    5850 lbf
  • Radial Static Load Capacity
    4950 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    XLS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741022323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)