Motion
XLS64K2
Radial/Deep Groove Ball Bearing - Straight Bore, 4.0000 in ID, 5.6250 in OD, 0.8750 in Width, Open, Without Snap Ring
MI ITEM #00073894
MFR #XLS64K2
Price$582.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 4.0000 in ID, 5.6250 in OD, 0.8750 in Width, Open, Without Snap Ring
MI ITEM #00073894
MFR #XLS64K2

Mfr description
XLS 64 K2 BRG
  • Super finished raceways
  • Quiet operations
  • XLS Series have extra large diameters and a compact cross section
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.59/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Fillet Radius
    0.079 in
  • Inner Ring Width
    0.875 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    5.6250 in
  • Overall Width  
    0.8750 in
  • Weight
    1.75 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Component Type
    Assembly
  • Description
    XLS 64 K2 BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • XLS Series have extra large diameters and a compact cross section
  • Internal Clearance
    P
  • Long Description
    The XLS64K2 Radial/Deep Groove Ball Bearing features 4.0000 in bore diameter, straight bore, open closure, 5.6250 in outside diameter, and 0.8750 in width.
  • Manufacturer Catalog Number
    XLS64K2
  • Manufacturer Upc Number
    087796066342
  • Max Operating Temperature
    120° C
  • Maximum Operating RPM
    3431.373 RPM (grease), 3921.569 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10600 lbf
  • Radial Static Load Capacity
    9500 lbf
  • Relubricatable
    No
  • Retainer Material
    Cold Rolled Steel
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Self Aligning
    No
  • Series
    XLS/BIC
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796066342

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)