Motion
XLS4-1/4

MRC (SKF)
XLS4-1/4

Angular Contact Bearing - 4.2500 in Bore, 6.0000 in OD, 0.8750 in Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073897
MFR #XLS4-1/4
Your Price$1,102.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
XLS4-1/4

Angular Contact Bearing - 4.2500 in Bore, 6.0000 in OD, 0.8750 in Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073897
MFR #XLS4-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,102.03/each(List $1,597.95)

Overview

Mfr description
XLS 4 1/4 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    15 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    15600 lbf
  • Cage Material
    Phenolic
  • Inner Ring Width
    22.225 mm
  • Max Rpm
    4800 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2 mm
  • Series
    XLS
  • Weight
    2.51 lbs
  • Manufacturer Upc Number
    097741022415
  • UPC_NO
    097741022415
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    XLS 4 1/4 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought