Motion
XLS4-3/4

MRC (SKF)
XLS4-3/4

Angular Contact Bearing - 4.7500 in Bore, 6.5000 in OD, 0.8750 in Width, Open, 15 ° Contact Angle, C3
Mi Item #00073912
MFR #XLS4-3/4
Price$1,686.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
XLS4-3/4

Angular Contact Bearing - 4.7500 in Bore, 6.5000 in OD, 0.8750 in Width, Open, 15 ° Contact Angle, C3
Mi Item #00073912
MFR #XLS4-3/4

Mfr description
XLS 4 3/4 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,686.22/each

Specifications

Dimensions

  • Bore Diameter  
    4.7500 in
  • Contact Angle
    15 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    22.225 mm
  • Outside Diameter  
    6.5000 in
  • Overall Width  
    0.8750 in
  • Precision Rating
    Not Rated
  • Weight
    3.00 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Description
    XLS 4 3/4 BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741022439
  • Max Rpm
    5500 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    10700 lbf
  • Radial Static Load Capacity
    11900 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    XLS
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741022439
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)