Motion
XLS6
Angular Contact Bearing - 6.0000 in Bore, 8.0000 in OD, 1.0000 in Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073922
MFR #XLS6
Your Price$2,393.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 6.0000 in Bore, 8.0000 in OD, 1.0000 in Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073922
MFR #XLS6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,393.44/each(List $2,991.80)

Overview

Mfr description
XLS 6 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    15 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    18400 lbf
  • Radial Static Load Capacity
    24300 lbf
  • Cage Material
    Phenolic
  • Inner Ring Width
    25.4 mm
  • Max Rpm
    3500 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2.5 mm
  • Series
    XLS
  • Weight
    4.49 lbs
  • Manufacturer Upc Number
    097741022460
  • UPC_NO
    097741022460
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    XLS 6 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text