Motion
XLS6-1/2

MRC (SKF)
XLS6-1/2

Angular Contact Bearing - 6.5000 in Bore, 8.7500 in OD, 1.1250 in Width, Open, Without Snap Ring, 15 ° Contact Angle, C3
MI ITEM #00073930
MFR #XLS6-1/2
Price$6,075.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
XLS6-1/2

Angular Contact Bearing - 6.5000 in Bore, 8.7500 in OD, 1.1250 in Width, Open, Without Snap Ring, 15 ° Contact Angle, C3
MI ITEM #00073930
MFR #XLS6-1/2

Mfr description
XLS 6 1/2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,075.05/each

Specifications

Dimensions

  • Bore Diameter  
    6.5000 in
  • Contact Angle
    15 °
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    8.7500 in
  • Overall Width  
    1.1250 in
  • Precision Rating
    Not Rated
  • Weight
    6.22 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    XLS 6 1/2 BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Max Rpm
    3200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    22400 lbf
  • Radial Static Load Capacity
    30100 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    XLS
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741022484

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)