Motion
XLS 7
Radial/Deep Groove Ball Bearing - Straight Bore, 7.0000 in ID, 9.5000 in OD, 1.2500 in Width, Open, Without Snap Ring
MI ITEM #00073934
MFR #XLS 7
Price$11,273.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 7.0000 in ID, 9.5000 in OD, 1.2500 in Width, Open, Without Snap Ring
MI ITEM #00073934
MFR #XLS 7

Mfr description
XLS 7 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,273.80/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Outside Diameter  
    9.5000 in
  • Overall Width  
    1.2500 in
  • Weight
    8.20 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    XLS 7 BRG
  • Long Description
    The XLS 7 is a 7.0000 in bore radial/deep groove ball bearing with 9.5000 in OD, 1.2500 in width, straight design, open type.
  • Manufacturer Catalog Number
    XLS 7
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    097741022507

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)