Motion
XLS10
Angular Contact Bearing - 10.0000 in Bore, 13.2500 in OD, 1.6250 in Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073955
MFR #XLS10
Your Price$11,320.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 10.0000 in Bore, 13.2500 in OD, 1.6250 in Width, Open, 15 ° Contact Angle, C3
MI ITEM #00073955
MFR #XLS10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,320.63/each(List $13,584.75)

Overview

Mfr description
XLS 10 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    15 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    42700 lbf
  • Radial Static Load Capacity
    65200 lbf
  • Cage Material
    Phenolic
  • Inner Ring Width
    41.275 mm
  • Max Rpm
    2000 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    4 mm
  • Series
    XLS
  • Weight
    21.00 lbs
  • Manufacturer Upc Number
    097741022255
  • UPC_NO
    097741022255
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    XLS 10 BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought