Motion
Z9504B
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7510 in ID, 1.7813 in OD, 0.6150 in Width, Double Sealed, Without Snap Ring
Mi Item #00074018
MFR #Z9504B
Price$59.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7510 in ID, 1.7813 in OD, 0.6150 in Width, Double Sealed, Without Snap Ring
Mi Item #00074018
MFR #Z9504B

Mfr description
Z 9504 B BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.49/each

Specifications

Dimensions

  • Bore Diameter  
    0.7510 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.6150 in
  • Outside Diameter  
    1.7813 in
  • Overall Width  
    0.6150 in
  • Precision Rating
    Not Rated
  • Weight
    0.26 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    Z 9504 B BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105048
  • Internal Clearance
    C3
  • Long Description
    The Z9504B is a 0.7510 in bore radial deep groove ball bearing with double seals and 1.7813 in outer diameter for industrial equipment.
  • Manufacturer Catalog Number
    Z9504B
  • Manufacturer Upc Number
    029176005091
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    95
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176005091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)