Motion
74888TNMJ18
RBC Nice Ball Bearings - Conveyor Special Bearings
Mi Item #00074022
MFR #74888TNMJ18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Nice Ball Bearings - Conveyor Special Bearings
Mi Item #00074022
MFR #74888TNMJ18

Mfr description
74888TNMJ18 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    0.7500 in
  • Inner Ring Width
    0.6100 in
  • Length Through Bore
    0.6100 in
  • Outer Ring Width
    0.6100 in
  • Outside Diameter
    1.7800 in
  • Outside Diameter Design
    Straight
  • Overall Width
    0.610 in
  • Roller Outside Diameter
    1.7805 in
  • Weight
    0.24 lb

Details

  • Application
    Conveying equipment, 3/4” Sprocket Idler Bearing
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Type
    Round
  • Cage Material
    Glass Filled Nylon
  • Closure Type
    Double Sealed
  • Finish Coating
    Steel
  • Manufacturer Upc Number
    637400379773
  • Number Of Rows
    1
  • Outside Ring Shape
    Straight
  • Race Material
    Glass Filled Nylon
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Special
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)