Motion
7004

NTN
7004

Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #00074249
MFR #7004
Price$106.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7004

Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, Open, Without Snap Ring, 30 ° Contact Angle, C0
Mi Item #00074249
MFR #7004

Mfr description
7004 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.92/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    30 °
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.16 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    7004 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359427189
  • Max Rpm
    25000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9700 N
  • Radial Static Load Capacity
    5600 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    70
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359427189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)