Motion
104KRDU-BKE

MRC (SKF)
104KRDU-BKE

Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, Open, 15 ° Contact Angle, C3
Mi Item #00074287
MFR #104KRDU-BKE
Price$413.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
104KRDU-BKE

Angular Contact Bearing - 20 mm Bore, 42 mm OD, 12 mm Width, Open, 15 ° Contact Angle, C3
Mi Item #00074287
MFR #104KRDU-BKE

Mfr description
104 KRDU BAKE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$413.07/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.64 mm
  • Inner Ring Width
    12 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.16 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    104 KRDU BAKE BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741000338
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    3910 lbf
  • Radial Static Load Capacity
    2810 lbf
  • Row Type Fill Slot
    1
  • Series
    100-KRD
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741000338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)