Motion
110KRDU-BKE

MRC (SKF)
110KRDU-BKE

Angular Contact Bearing - 50 mm Bore, 80 mm OD, 16 mm Width, Open, 15 ° Contact Angle, C3
Mi Item #00074344
MFR #110KRDU-BKE
Price$833.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
110KRDU-BKE

Angular Contact Bearing - 50 mm Bore, 80 mm OD, 16 mm Width, Open, 15 ° Contact Angle, C3
Mi Item #00074344
MFR #110KRDU-BKE

Mfr description
110 KRDU BAKE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$833.50/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.62 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Description
    110 KRDU BAKE BRG
  • Duplex Type
    Single
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    097741000918
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9060 lbf
  • Radial Static Load Capacity
    9100 lbf
  • Row Type Fill Slot
    1
  • Series
    100-KRD
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741000918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)