Motion
120KR-BKE

MRC (SKF)
120KR-BKE

Angular Contact Bearing - 100 mm Bore, 150 mm OD, 24 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00074410
MFR #120KR-BKE
List Price$1,517.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
120KR-BKE

Angular Contact Bearing - 100 mm Bore, 150 mm OD, 24 mm Width, Open, 15 ° Contact Angle, C3
MI ITEM #00074410
MFR #120KR-BKE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,517.10/each for your price

Overview

Mfr description
120KR-BKE BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    15 °
  • Bearing Material
    Steel
  • Internal Clearance
    C3
  • Radial Dynamic Load Capacity
    16100 lbf
  • Radial Static Load Capacity
    17200 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Cage Material
    Phenolic Resin
  • Inner Ring Width
    24 mm
  • Max Rpm
    14000 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Fillet Radius
    1.5 mm
  • Series
    100-KR
  • Standards Met
    ABEC, ABMA, ASA, ISO
  • Weight
    3.00 lbs
  • UPC_NO
    097741001694
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    120 KR BAKE BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text