Motion
8311
Angular Contact Bearing - 55 mm Bore, 120 mm OD, 58 mm Width, Open, 15 °, 40 ° Contact Angle
Mi Item #00074655
MFR #8311
Price$1,450.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 55 mm Bore, 120 mm OD, 58 mm Width, Open, 15 °, 40 ° Contact Angle
Mi Item #00074655
MFR #8311

Mfr description
8311 PUMPAC BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,450.00/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    15 °, 40 °
  • Fillet Radius
    2 mm
  • Inner Ring Width
    58 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    58 mm
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Weight
    7.34 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    8311 PUMPAC BRG
  • Duplex Type
    Back-to-back
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    097741018838
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    Maximum of +375 °F
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Series
    8000
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    ABMA, ISO
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    097741018838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)