Motion
8318
Angular Contact Bearing - 90 mm Bore, 190 mm OD, 86 mm Width, Open, 15 °, 40 ° Contact Angle
MI ITEM #00074669
MFR #8318
Your Price$3,925.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 90 mm Bore, 190 mm OD, 86 mm Width, Open, 15 °, 40 ° Contact Angle
MI ITEM #00074669
MFR #8318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,925.62/each(List $5,045.10)

Overview

Mfr description
8318 PUMPAC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Back-to-back
  • Contact Angle
    15 °, 40 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Operating Temperature Range
    Maximum of +375 °F
  • Cage Material
    Brass
  • Inner Ring Width
    86 mm
  • Element Material
    Bearing steel
  • Max Rpm
    4000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Fillet Radius
    2.5 mm
  • Series
    8000
  • Standards Met
    ABMA, ISO
  • Weight
    26.47 lbs
  • Manufacturer Upc Number
    097741018975
  • UPC_NO
    097741018975
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    8318 PUMPAC BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text