Motion
8310BB

MRC (SKF)
8310BB

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 54 mm Width, Open, 15 ° Contact Angle
MI ITEM #00074693
MFR #8310BB
Your Price$1,086.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
8310BB

Angular Contact Bearing - 50 mm Bore, 110 mm OD, 54 mm Width, Open, 15 ° Contact Angle
MI ITEM #00074693
MFR #8310BB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,086.44/each(List $1,510.15)

Overview

Mfr description
8310BB PUMPAC BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Back-to-back
  • Contact Angle
    15 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    27900 lbf
  • Radial Static Load Capacity
    23400 lbf
  • Operating Temperature Range
    Maximum of +375 °F
  • Cage Material
    Brass
  • Inner Ring Width
    54 mm
  • Max Rpm
    9000 rpm
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 3 (ISO Class 6)
  • Fillet Radius
    2 mm
  • Series
    8000-BB
  • Standards Met
    ABMA, ISO
  • Weight
    5.83 lbs
  • Manufacturer Upc Number
    097741027816
  • UPC_NO
    097741027816
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    8310BB PUMPAC BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought