Motion
885118
Integral Shaft Bearing - 1.1811 in OD, 4.6900 in Overall Length, Double Sealed
Mi Item #00075460
MFR #885118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Integral Shaft Bearing - 1.1811 in OD, 4.6900 in Overall Length, Double Sealed
Mi Item #00075460
MFR #885118

Mfr description
885118 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.6267 in
  • Outside Diameter
    1.1811 in
  • Overall Length
    4.6900 in
  • Overall Width
    1.5310 in
  • Weight
    1.37 lbs

Details

  • Closure Type
    Double Sealed
  • Manufacturer Upc Number
    029176019524
  • Number Of Rows
    2
  • Product Type
    Integral Shaft Bearings
  • Product Types
    Water Pump Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
Compare Up to 3 ItemsCompare Items (0/3)