1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
NSK
885165
Integral Shaft Bearing - 30 mm OD, Double Sealed
MI ITEM #
00075466
MFR #
885165
List Price
$55.12
/each
Qty
List Price
$55.12
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Ball Bearings
NSK 885165
NSK
885165
Integral Shaft Bearing - 30 mm OD, Double Sealed
MI ITEM #
00075466
MFR #
885165
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK
885165
Integral Shaft Bearing - 30 mm OD, Double Sealed
MI ITEM #
00075466
MFR #
885165
Availability:
In stock
List Price
$55.12
/each
Sign in
for your price
Qty
List Price
$55.12
/each
Sign in
for your price
+ Add to Cart
See substitute items
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
885165 BRG
Specifications
Bore Diameter
0.6267 in
Closure Type
Double Sealed
Harmonization Code
8482101080
Length Side A
0.1600 in, 0.1600 in
Length Side B
1.5600 in, 1.5600 in
Manufacturer UPC Number
029176019555
Measurement Standard
Metric
Number of Rows
2
Outside Diameter
30 mm
Overall Width
1.5310 in
Weight
0.48 lbs
Product Type
Integral Shaft Bearings
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
NSK Bearings For The Steel Industry
NSK Bearings For The Steel Industry
NSK Promotional Campaign
NSK Promotional Campaign
NSK MCE Electrified Monocarrier
NSK MCE Electrified Monocarrier
NSK - How to Press Fit a Bearing onto a Shaft Using a Hydraulic Press
NSK demonstrates the proper way to use a hydraulic press to press-fit a bearing.
MORE RESOURCES
NSK - How To Properly Install An NSK Linear Guide
NSK stops in to demonstrate the proper way to install an NSK Linear Guide. For more instructional videos on various products.
NSK Spherical Roller Bearing Features and Packaging
NSK Spherical Roller Bearing Features and Packaging
See all resources