Motion
MJ 5/8 2Z
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.8125 in OD, 0.6250 in Width, Double Shielded, Without Snap Ring
MI ITEM #00075534
MFR #MJ 5/8 2Z
Price$304.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 1.8125 in OD, 0.6250 in Width, Double Shielded, Without Snap Ring
MI ITEM #00075534
MFR #MJ 5/8 2Z

Mfr description
MJ 5/8 2Z BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.93/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outer Ring Width
    0.6250 in
  • Outside Diameter  
    1.8125 in
  • Overall Width  
    0.6250 in
  • Weight
    0.24 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    MJ 5/8 2Z BRG
  • Long Description
    The MJ 5/8 2Z is a 0.6250in bore radial deep groove ball bearing with double shields, 3.5000in OD, and 0.6250in width for industrial use.
  • Manufacturer Catalog Number
    MJ 5/8 2Z
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    747023009961

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)