Motion
WB224EL 1 1/2 UNMTD BALL BRG

LINK-BELT
WB224EL 1 1/2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Eccentric Collar Locking
Mi Item #00075585
MFR #WB224EL 1 1/2 UNMTD BALL BRG
Price$159.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
WB224EL 1 1/2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Eccentric Collar Locking
Mi Item #00075585
MFR #WB224EL 1 1/2 UNMTD BALL BRG

Mfr description
WB224EL BRG&COL WB224EL
  • 1 1/2" Unmounted, Non Relubricatable, Cylindrical OD, Ball Bearing, Intermediate Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$159.08/each

Specifications

Dimensions

  • Bore Diameter  
    1 1/2 in
  • Inner Ring Width  
    1.1880 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    4.0000 in
  • Weight
    1.60 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Intermediate Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Manufacturer Upc Number
    662327150778
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327150778
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)