Motion
YB212NL 3/4 UNMTD BALL BRG

LINK-BELT
YB212NL 3/4 UNMTD BALL BRG

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 3.0000 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #00075722
MFR #YB212NL 3/4 UNMTD BALL BRG
Price$163.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YB212NL 3/4 UNMTD BALL BRG

Ball Insert Bearing - Straight Bore, 3/4 in Bore Diam., 47 mm OD, 3.0000 in Width, Medium Duty, Eccentric Collar Locking
Mi Item #00075722
MFR #YB212NL 3/4 UNMTD BALL BRG

Mfr description
YB212NL BRG&COL YB212NL
  • 3/4" Non-Relubricatable Unmounted Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Single Lip Contact Seal, Cylindrical O.D. outer race
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.18/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Inner Ring Width  
    1.3440 in
  • Outer Ring Width  
    0.5512 in
  • Outside Diameter  
    47 mm
  • Overall Width
    3.0000 in
  • Weight
    0.50 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    662327152611
  • Max Operating Temperature
    225 °F
  • Max Rpm
    7500 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2210 lbf
  • Radial Static Load Capacity
    1480 lbf
  • Retainer Material
    Nylon
  • Seal Type
    N Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327152611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)