Motion
YG224E3L 1 1/2 UNMTD BALL BRG

LINK-BELT
YG224E3L 1 1/2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Eccentric Collar Locking
Mi Item #00075768
MFR #YG224E3L 1 1/2 UNMTD BALL BRG
Price$244.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
YG224E3L 1 1/2 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Eccentric Collar Locking
Mi Item #00075768
MFR #YG224E3L 1 1/2 UNMTD BALL BRG

Mfr description
YG224E3L BRG&COL YG224E3L
  • 1 1/2" Unmounted Ball Bearing, Standard Duty, Eccentric Cam Locking Collar, Triple Lip Contact Seal, Relubricatable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.74/each

Specifications

Dimensions

  • Bore Diameter  
    1 1/2 in
  • Inner Ring Width  
    1.6880 in
  • Outer Ring Width  
    0.8661 in
  • Outside Diameter  
    3.1496 in
  • Overall Width
    4.0000 in
  • Weight
    1.90 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Eccentric Locking Collar
  • Manufacturer Upc Number
    662327153076
  • Max Operating Temperature
    225 °F
  • Max Rpm
    650 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    5640 lbf
  • Radial Static Load Capacity
    4460 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E3 Triple Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327153076
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)