Motion
17887/17831

NTN
17887/17831

Tapered Roller Bearing Set - 1.7807 in Bore, 3.1490 in OD, 0.8125 in Cone Width, 0.5937 in Cup Width, Class 4 Precision Rating
Mi Item #00075943
MFR #17887/17831
Price$309.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
17887/17831

Tapered Roller Bearing Set - 1.7807 in Bore, 3.1490 in OD, 0.8125 in Cone Width, 0.5937 in Cup Width, Class 4 Precision Rating
Mi Item #00075943
MFR #17887/17831

Mfr description
17887/17831 TAPER ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$309.65/each

Specifications

Dimensions

  • Bore Diameter  
    1.7807 in
  • Fillet Radius
    0.0500 in, 1.300 mm
  • Inner Ring Width
    0.8125 in, 20.638 mm
  • Outside Diameter
    3.1490 in
  • Overall Width
    0.8125 in
  • Precision Rating
    Class 4
  • Weight
    0.88 lbs

Details

  • Abma Precision Rating
    Class 4
  • Assembly Type
    Cone & Cup
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • CAD Drawing
  • Closure Type
    Open
  • Compatible Cone
    17887
  • Compatible Cup
    17831
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359516128
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359516128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)