Motion
KB11630Z-900SA

TIMKEN
KB11630Z-900SA

Tapered Roller Bearing Assembly - 2.0312 in Bore, 3.5433 in OD, 0.7874 in Cone Width, 0.6250 in Cup Width, Class 2 Precision Rating
MI ITEM #00075961
MFR #KB11630Z-900SA
Price$138.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
KB11630Z-900SA

Tapered Roller Bearing Assembly - 2.0312 in Bore, 3.5433 in OD, 0.7874 in Cone Width, 0.6250 in Cup Width, Class 2 Precision Rating
MI ITEM #00075961
MFR #KB11630Z-900SA

Mfr description
KB11630Z PKG AS COMPLETE BRG (362/368S)
  • Timken is the recognized global leader in tapered roller bearings. It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
  • Widest choice including both inch and metric sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.94/each

Specifications

Dimensions

  • Bore Diameter  
    2.0312 in
  • Outside Diameter
    3.5433 in
  • Overall Width
    0.7874 in
  • Weight
    1.12 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Single Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    KB11630Z PKG AS COMPLETE BRG (362/368S)
  • Manufacturer Upc Number
    053893724829
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893724829

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)