Motion
KB11786Y-900SA

TIMKEN
KB11786Y-900SA

Tapered Roller Bearing Assembly - 2.2500 in Bore, 3.8750 in OD, 0.8640 in Cone Width, 0.7018 in Cup Width, Class 2 Precision Rating
MI ITEM #00075970
MFR #KB11786Y-900SA
List Price$156.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
KB11786Y-900SA

Tapered Roller Bearing Assembly - 2.2500 in Bore, 3.8750 in OD, 0.8640 in Cone Width, 0.7018 in Cup Width, Class 2 Precision Rating
MI ITEM #00075970
MFR #KB11786Y-900SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$156.60/each for your price

Overview

Mfr description
KB11786Y PKG AS COMPLETE BRG (382/387)
  • Timken is the recognized global leader in tapered roller bearings. It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
  • Widest choice including both inch and metric sizes
  • Engineered to deliver higher speeds, heavier loads and longer life
  • Unrivaled technology and engineering support
  • Single row bearings are the most common configuration
  • An assembly includes separable inner (cone) and outer (cup) rings

Specifications

  • Assembly Type
    Single Row
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    3.8750 in
  • Overall Width
    0.8268 in
  • Abma Precision Rating
    Class 2
  • Bearing Material
    Steel
  • Manufacturer Upc Number
    053893724836
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893724836
  • Weight
    1.39 lbs
  • Description
    KB11786Y PKG AS COMPLETE BRG (382/387)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text