Motion
KD11786Y-900SA

TIMKEN
KD11786Y-900SA

Tapered Roller Bearing Assembly - 2.2650 in Bore, 3.8750 in OD, 0.8268 in Cone Width, 0.7018 in Cup Width, Class 2 Precision Rating
MI ITEM #00075975
MFR #KD11786Y-900SA
Price$163.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
KD11786Y-900SA

Tapered Roller Bearing Assembly - 2.2650 in Bore, 3.8750 in OD, 0.8268 in Cone Width, 0.7018 in Cup Width, Class 2 Precision Rating
MI ITEM #00075975
MFR #KD11786Y-900SA

Mfr description
KD11786Y PKG AS COMPLETE BRG (382/388A)
  • Timken is the recognized global leader in tapered roller bearings. It has the most extensive offering in the market.
  • With capacity to manage both radial and axial loads, high-performance Timken® tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space.
  • Widest choice including both inch and metric sizes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.52/each

Specifications

Dimensions

  • Bore Diameter  
    2.2650 in
  • Outside Diameter
    3.8750 in
  • Overall Width
    0.8268 in
  • Weight
    1.46 lbs

Details

  • Abma Precision Rating
    Class 2
  • Assembly Type
    Single Row
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    KD11786Y PKG AS COMPLETE BRG (382/388A)
  • Manufacturer Upc Number
    053893724850
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    053893724850

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)