Motion
WS-206-13

ROLLWAY
WS-206-13

Journal Bearing Roller Assembly - 1.5000 in Bore, 2.1250 in OD, 0.3125 in Roller Dia., Steel
Mi Item #00076236
MFR #WS-206-13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
WS-206-13

Journal Bearing Roller Assembly - 1.5000 in Bore, 2.1250 in OD, 0.3125 in Roller Dia., Steel
Mi Item #00076236
MFR #WS-206-13

Mfr description
WS-206-13 BRG
  • Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum.
  • Roller assemblies have flush ground ends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    2.1250 in
  • Roller Diameter
    5/16 in
  • Weight
    0.27 lbs

Details

  • Additional Details
    Complete Assembly D20613, Inner Ring E20613, Outer Ring B20613-70
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Roller Assemblies
  • Type Of Bearing
    Roller Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)