Motion
WS-208-22

ROLLWAY
WS-208-22

Journal Bearing Roller Assembly - 2.0000 in Bore, 2.7500 in OD, 0.3750 in Roller Dia., Steel
MI ITEM #00076314
MFR #WS-208-22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
WS-208-22

Journal Bearing Roller Assembly - 2.0000 in Bore, 2.7500 in OD, 0.3750 in Roller Dia., Steel
MI ITEM #00076314
MFR #WS-208-22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WS-208-22 BRG
  • Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum.
  • Roller assemblies have flush ground ends

Specifications

  • Additional Details
    Complete Assembly D20822, Inner Ring E20822, Outer Ring B20822-70
  • Type Of Bearing
    Roller Assembly
  • Bore Diameter
    2.0000 in
  • Outside Diameter
    2.7500 in
  • Roller Diameter
    3/8 in
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Roller Assemblies
  • Weight
    0.72 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text