Motion
E-209-18-60

ROLLWAY
E-209-18-60

Journal Bearing Inner Ring - 1.7717 in Bore, 2.1875 in OD, 1.1250 in Width, Steel
Mi Item #00076321
MFR #E-209-18-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E-209-18-60

Journal Bearing Inner Ring - 1.7717 in Bore, 2.1875 in OD, 1.1250 in Width, Steel
Mi Item #00076321
MFR #E-209-18-60

Mfr description
E-209-18-60 BRG
  • Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.7717 in
  • Outside Diameter
    2.1875 in
  • Overall Width
    1.1250 in
  • Weight
    0.40 lbs

Details

  • Additional Details
    Complete Assembly D20918, Outer Ring B20918-70, Outer Ring and Roller Assembly B20918, Roller Assembly WS20918
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Inner Rings
  • Type Of Bearing
    Inner Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)