Motion
IRB28SA12
RBC Spherical Plain Angular Contact Bearing - Inner Ring
Mi Item #00076379
MFR #IRB28SA12
Price$141.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Angular Contact Bearing - Inner Ring
Mi Item #00076379
MFR #IRB28SA12

Mfr description
IRB28SA12 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.66/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Outside Diameter
    2.8100 in
  • Overall Width
    1.0700 in
  • Precision Rating
    Not Rated
  • Weight
    0.56 lb

Details

  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Applications
    Replacement Single Acting Inner Ring
  • Bearing Material
    52100 Bearing Quality Steel
  • Bore Shape
    Spherical
  • Compatible Bearing
    Spherical Roller
  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Molybdenum Disulfide
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    637400003074
  • Material
    52100 Bearing Quality Steel
  • Operating Temperature Range
    Max 300 °F
  • Product Type
    Spherical Plain Bearings
  • Type Of Bearing
    Inner Ring
  • Type Of Needle Bearing
    Inner Ring
  • UPC_NO
    637400003074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)