Motion
ORB8SA
Spherical Plain Outer Ring - 0.5000 in Bore, 0.8750 in OD, Open
Mi Item #00076389
MFR #ORB8SA
Price$91.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Outer Ring - 0.5000 in Bore, 0.8750 in OD, Open
Mi Item #00076389
MFR #ORB8SA

Mfr description
ORB 8 SA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.79/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Outer Ring Width
    0.2700 in | 6.86 mm
  • Outside Diameter  
    0.8750 in
  • Overall Width
    0.2700 in
  • Weight
    0.02 lb

Details

  • Additional Details
    ORB8SA - RBC Spherical Plain Bearing - Unsealed - 0.500" Bore x 0.875" OD x 0.270" Width
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Finish Coating
    Molydbenum Disulfide
  • Lubrication Type
    None
  • Manufacturer Catalog Number
    ORB8SA
  • Manufacturer Upc Number
    637400003852
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Outer Ring Type
    Flat with Ring Groove
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Series
    ORB
  • Type Of Bearing
    Outer Ring
  • UPC_NO
    637400003852
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)