Motion
WS-211

ROLLWAY
WS-211

Journal Bearing Roller Assembly - 2.6250 in Bore, 3.5000 in OD, 0.4375 in Roller Dia., Steel
Mi Item #00076404
MFR #WS-211
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
WS-211

Journal Bearing Roller Assembly - 2.6250 in Bore, 3.5000 in OD, 0.4375 in Roller Dia., Steel
Mi Item #00076404
MFR #WS-211

Mfr description
WS-211 BRG
  • Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum.
  • Roller assemblies have flush ground ends
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.6250 in
  • Outside Diameter
    3.5000 in
  • Roller Diameter
    7/16 in
  • Weight
    1.05 lbs, 1.25

Details

  • Additional Details
    Complete Assembly D211, Inner Ring E21100
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Roller Assemblies
  • Type Of Bearing
    Roller Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)