Motion
IRB20SA
Spherical Plain Bearing Inner Ring - 1.2500 in Bore, 2.0000 in OD, 0.7400 in, 18.80 mm Inner Ring Width, Open
Mi Item #00076415
MFR #IRB20SA
Price$79.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing Inner Ring - 1.2500 in Bore, 2.0000 in OD, 0.7400 in, 18.80 mm Inner Ring Width, Open
Mi Item #00076415
MFR #IRB20SA

Mfr description
IRB 20 SA INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.21/each

Specifications

Dimensions

  • Ball Diameter
    2.0000 in, 50.80 mm
  • Bore Diameter  
    1.2500 in
  • Inner Ring Width  
    0.7400 in, 18.80 mm
  • Outside Diameter  
    2.0000 in
  • Overall Width
    0.7400 in
  • Weight
    0.2 lb

Details

  • Additional Details
    IRB20SA - RBC Spherical Plain Bearing - Unsealed - 1.250" Bore x 2.000" OD x 0.740" Width
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Finish Coating
    Molybdenum Disulfide
  • Inner Ring Material
    52100 Bearing Quality Steel
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Catalog Number
    IRB20SA
  • Manufacturer Upc Number
    637400003043
  • Material
    52100 Bearing Quality Steel
  • Operating Temperature Range
    Max 300 °F
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Series
    IRB
  • Type Of Bearing
    Inner Ring
  • UPC_NO
    637400003043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)