Motion
B-211-29-70

ROLLWAY
B-211-29-70

Journal Bearing Outer Ring - 3.5000 in Bore, 3.9370 in OD, 1.8125 in Width, Steel
MI ITEM #00076418
MFR #B-211-29-70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-211-29-70

Journal Bearing Outer Ring - 3.5000 in Bore, 3.9370 in OD, 1.8125 in Width, Steel
MI ITEM #00076418
MFR #B-211-29-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3.5000 in
  • Outside Diameter
    3.9370 in
  • Overall Width
    1.8125 in
  • Weight
    1.27 lbs

Details

  • Additional Details
    Complete Assembly D21129, Inner Ring E21129, Roller Assembly WS21129
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Type Of Bearing
    Outer Ring

Overview

Mfr description
B-211-29-70 BRG
  • All outer rings are supplied with oil holes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text