Motion
ORB20SA
RBC Spherical Plain Bearing - Unsealed - Outer Ring
MI ITEM #00076419
MFR #ORB20SA
Your Price$107.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Bearing - Unsealed - Outer Ring
MI ITEM #00076419
MFR #ORB20SA

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$107.04/each(List $123.10)

Overview

Mfr description
ORB 20 SA BRG

Specifications

  • Type Of Bearing
    Outer Ring
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Lubrication Hole/Groove
  • Finish Coating
    Molydbenum Disulfide
  • Outer Ring Type
    Flat with Ring Groove
  • Overall Width
    0.7400 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Operating Temperature Range
    Max 350 °F
  • Series
    ORB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400003418
  • UPC_NO
    637400003418
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Additional Details
    ORB20SA - RBC Spherical Plain Bearing - Unsealed - 1.250" Bore x 2.000" OD x 0.740" Width
  • Weight
    0.15 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought