Motion
ORB44SA
Spherical Plain Outer Ring - 4.3750 in OD, 1.2750 in Width
Mi Item #00076421
MFR #ORB44SA
Price$424.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Outer Ring - 4.3750 in OD, 1.2750 in Width
Mi Item #00076421
MFR #ORB44SA

Mfr description
ORB 44 SA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.61/each

Specifications

Dimensions

  • Bore Diameter
    3.0300 in
  • Outer Ring Width
    1.2750 in | 32.39 mm
  • Outside Diameter
    4.3750 in
  • Outside Diameter Design
    Flat with Ring Groove
  • Overall Width
    1.2750 in
  • Precision Rating
    Not Rated
  • Weight
    1.771 lb

Details

  • Additional Details
    ORB44SA - RBC Spherical Plain Bearing - Unsealed - Outer Ring - 3.03" Bore x 4.375" OD x 1.275" Width
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52102 Bearing Quality Steel
  • Bearing Material
    52102 Bearing Quality Steel
  • Closure Type
    Open
  • Compatible Bearing
    IRB44SA
  • Compatible Bearing Type
    Spherical
  • Finish Coating
    Molydbenum Disulfide
  • Lubrication Hole Type
    Lubrication Hole/Groove
  • Lubrication Type
    Lubrication Hole/Groove
  • Manufacturer Catalog Number
    ORB44SA
  • Manufacturer Upc Number
    637400003630
  • Operating Temperature Range
    Max 350 °F
  • Outside Ring Shape
    Flat With Ring Groove
  • Product Type
    Outer Rings
  • Series
    ORB
  • Type Of Bearing
    Outer Ring
  • UPC_NO
    637400003630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)