Motion
ORB40SA
Spherical Plain Outer Ring - 2.7500 in Bore, 3.9375 in OD, 1.5400 in, 39.12 mm Inner Ring Width, Open
MI ITEM #00076426
MFR #ORB40SA
Price$312.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Outer Ring - 2.7500 in Bore, 3.9375 in OD, 1.5400 in, 39.12 mm Inner Ring Width, Open
MI ITEM #00076426
MFR #ORB40SA

Mfr description
ORB 40 SA BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.02/each

Specifications

Dimensions

  • Ball Diameter
    2.5000 in, 63.50 mm
  • Bore Diameter  
    2.7500 in
  • Inner Ring Width  
    1.5400 in, 39.12 mm
  • Outer Ring Width
    1.5400 in | 39.12 mm
  • Outside Diameter  
    3.9375 in
  • Overall Width
    1.5400 in
  • Weight
    1.2 lb

Details

  • Additional Details
    ORB40SA - RBC Spherical Plain Bearing - Unsealed - 2.500" Bore x 3.938" OD x 1.540" Width
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Finish Coating
    Molydbenum Disulfide
  • Inner Ring Material
    52100 Bearing Quality Steel
  • Lubrication Type
    Lubrication Hole/Groove
  • Manufacturer Catalog Number
    ORB40SA
  • Manufacturer Upc Number
    637400003609
  • Operating Temperature Range
    Max 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Outer Ring Type
    Flat with Ring Groove
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Series
    ORB
  • Type Of Bearing
    Outer Ring
  • UPC_NO
    637400003609

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)