Motion
B-212-62-70

ROLLWAY
B-212-62-70

Journal Bearing Outer Ring - 3.8750 in Bore, 4.3307 in OD, 3.8750 in Width, Steel
MI ITEM #00076501
MFR #B-212-62-70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-212-62-70

Journal Bearing Outer Ring - 3.8750 in Bore, 4.3307 in OD, 3.8750 in Width, Steel
MI ITEM #00076501
MFR #B-212-62-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B-212-62-70 BRG
  • All outer rings are supplied with oil holes

Specifications

  • Type Of Bearing
    Outer Ring
  • Bore Diameter
    3.8750 in
  • Outside Diameter
    4.3307 in
  • Overall Width
    3.8750 in
  • Bearing Material
    Steel
  • Additional Details
    Complete Assembly D21262, Inner Ring E21262, Roller Assembly WS21262 (2)
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Weight
    3.17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text