Motion
E-215-42-60

ROLLWAY
E-215-42-60

Journal Bearing Inner Ring - 2.9528 in Bore, 3.5000 in OD, 2.6250 in Width, Steel
MI ITEM #00076663
MFR #E-215-42-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E-215-42-60

Journal Bearing Inner Ring - 2.9528 in Bore, 3.5000 in OD, 2.6250 in Width, Steel
MI ITEM #00076663
MFR #E-215-42-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E-215-42-60 BRG
  • Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum.

Specifications

  • Type Of Bearing
    Inner Ring
  • Bore Diameter
    2.9528 in
  • Outside Diameter
    3.5000 in
  • Overall Width
    2.6250 in
  • Bearing Material
    Steel
  • Additional Details
    Complete Assembly D21542, Outer Ring B21542-70, Outer Ring and Roller Assembly B21542, Roller Assembly WS21542
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Inner Rings
  • Weight
    2.02 lbs, 2.45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text