Motion
B-215-42-70

ROLLWAY
B-215-42-70

Journal Bearing Outer Ring - 4.5000 in Bore, 5.1181 in OD, 2.6250 in Width, Steel
MI ITEM #00076671
MFR #B-215-42-70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-215-42-70

Journal Bearing Outer Ring - 4.5000 in Bore, 5.1181 in OD, 2.6250 in Width, Steel
MI ITEM #00076671
MFR #B-215-42-70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B215-42-70 OUTER RING
  • All outer rings are supplied with oil holes

Specifications

  • Type Of Bearing
    Outer Ring
  • Bore Diameter
    4.5000 in
  • Outside Diameter
    5.1181 in
  • Overall Width
    2.6250 in
  • Bearing Material
    Steel
  • Additional Details
    Complete Assembly D21542, Inner Ring E21542, Roller Assembly WS21542
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Weight
    3.35 lbs, 2.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text