Motion
E-216-29-60

ROLLWAY
E-216-29-60

Journal Bearing Inner Ring - 3.1496 in Bore, 3.7500 in OD, 1.8125 in Width, Steel
MI ITEM #00076714
MFR #E-216-29-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E-216-29-60

Journal Bearing Inner Ring - 3.1496 in Bore, 3.7500 in OD, 1.8125 in Width, Steel
MI ITEM #00076714
MFR #E-216-29-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E-216-29-60 BRG
  • Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum.

Specifications

  • Type Of Bearing
    Inner Ring
  • Bore Diameter
    3.1496 in
  • Outside Diameter
    3.7500 in
  • Overall Width
    1.8125 in
  • Bearing Material
    Steel
  • Additional Details
    Complete Assembly D21629, Outer Ring B21629-70, Roller Assembly WS21629
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Inner Rings
  • Weight
    1.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text