Motion
B-217-44-70

ROLLWAY
B-217-44-70

Journal Bearing Outer Ring - 5.2500 in Bore, 5.9055 in OD, 2.7500 in Width, Steel
Mi Item #00076823
MFR #B-217-44-70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
B-217-44-70

Journal Bearing Outer Ring - 5.2500 in Bore, 5.9055 in OD, 2.7500 in Width, Steel
Mi Item #00076823
MFR #B-217-44-70

Mfr description
B-217-44-70 BRG
  • All outer rings are supplied with oil holes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5.2500 in
  • Outside Diameter
    5.9055 in
  • Overall Width
    2.7500 in
  • Weight
    4.35 lbs

Details

  • Additional Details
    Complete Assembly D21744, Inner Ring E21744, Roller Assembly WS21744
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Outer Rings
  • Type Of Bearing
    Outer Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)