Motion
WS-217-44

ROLLWAY
WS-217-44

Journal Bearing Roller Assembly - 4.0000 in Bore, 5.2500 in OD, 0.6250 in Roller Dia., Steel
MI ITEM #00076832
MFR #WS-217-44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
WS-217-44

Journal Bearing Roller Assembly - 4.0000 in Bore, 5.2500 in OD, 0.6250 in Roller Dia., Steel
MI ITEM #00076832
MFR #WS-217-44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WS-217-44 BRG
  • Races and Rollers are manufactured from high quality bearing grade steel and are hardened to Rc 58 minimum.
  • Roller assemblies have flush ground ends

Specifications

  • Additional Details
    Complete Assembly D21744, Inner Ring E21744, Outer Ring B21744-70
  • Type Of Bearing
    Roller Assembly
  • Bore Diameter
    4.0000 in
  • Outside Diameter
    5.2500 in
  • Roller Diameter
    5/8 in
  • Bearing Material
    Steel
  • Manufacturer Product Page
  • Product Type
    Journal Bearing Roller Assemblies
  • Weight
    4.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text